Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Advanced Fixed Magnification Stereo Microscope
Advanced Stereoscopic Microscope for increased capabilities in Macro-Size Specimens imaging
Supplier: Fisherbrand™ 03000036
Description
Optical System
- Dual magnification
Viewing Head
- Binocular viewing head with 60° incline
- Interpupillary adjustment of 54mm to 76mm
- Diopter Adjustment
- 0.5x and 2x Supplemental lens available to increase magnifications (not included)
Focusing
- Coarse focus adjustment
- 40mm height adjustment range on focusing mechanism
- 70mm working distance
Stand
- Low profile plain stage with clips
- Solid Stand
- Compact design
Illumination
- Eco-friendly and energy efficient LED illumination
- LED ring in transmitted light, provides homogeneous light distribution
- LED incident Illumination
- Membrane switch controls
Specifications
390 mm | |
Auto Switching 110 to 220 V | |
215 mm | |
20X, 40X | |
280 mm | |
Binocular | |
WF10X |
15.4 in. | |
8.5 in. | |
Solid Stand | |
11 in. | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
LED |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction