Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ActivArmr™ 97-002 Stainless Steel/Aramid Fiber Cut Protection Gloves
Click to view available options
Size:
9
10
11
Description
- Twice as thin as standard leather with 6 times the cut protection
- Foam nitrile-dipped palm for a grip that withstands wet and dry conditions
- Ergonomic design and breathable construction offer superior comfort and dexterity
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category ll |
Construction | Knit |
Coating Material | Nitrile |
Color | Blue, Black |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Latex Free | No |
Product Type | Cut Resistant Gloves |
Size | 11 |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Share a Content Correction