Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Acetocarmine, 2% AQ, Vion Biosciences
Shop All Aldon Products
Click to view available options
Quantity:
100 mL
Description
- Visualize nucleic acids, DNA, and RNA with histology grade acetocarmine 2% aqueous stain.
Specifications
Specifications
Boiling Point | 118.1°C (244°F) |
Color | Red |
Concentration | 2% |
Content And Storage | Store in a cool, well-ventilated area away from incompatible substances. Keep away from ignition sources. |
Description | Aceto-carmine, 2% Solution |
Detection Method | What detection method does the product employ? |
Type | Acetocarmine |
Form | Liquid |
For Use With (Application) | Histology |
Item Description | Aceto-carmine, 2% Solution |
Show More |
Safety and Handling
ShelfLife | 3 Years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction