Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin™ Micro 21/21R Microcentrifuges PROMO

The Fisherbrand™ accuSpin™ 21 Ventilated and 21R Refrigerated Microcentrifuges with 24 x 1.5/2.0 mL rotor with ClickSeal™ biocontainment lid offers exceptional acceleration of up to 21,000 x g in as little as 12 seconds.

Catalog No. 13-100-677PL


Explore all special offers
Add to Cart
This item is not returnable. View return policy

Description

Description

The accuSpin Micro 21 is ventilated.

  • Durable and flexible rotors
  • Outstanding corrosion resistance with lightweight engineered polymer rotors
  • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
  • ClickSeal™ Biocontainment solution
  • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with ClickSeal™ biocontainment lids
  • Quiet, Easy to Use Design
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure
  • Sleek, lightweight, space-saving design
  • Durable and easy to clean and maintain
  • Quiet performance promotes a safe, stress-free environment
Specifications

Specifications

24 x 1.5/2 mL
21,000 x g
Microcentrifuge
3.4 A
accuSpin Micro 21 (Ventilated)
2 years parts and labor
22.5 x 24.3 x 35.2 cm (8.9 x 9.6 x 13.8 in.)
Fisherbrand
14,800 rpm
FDA listed, Product code JQC centrifuges for clinical use, Device class 1, ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, UL 61010-2-101 3rd Edition, FCC Part 15, ICES-001, EN ISO 14971, ISO 13485
24 x 1.5/2 mL rotor with ClickSeal™ biocontainment lid
Yes
Yes
No
10.5 kg (23.1 lb.)
120 V
Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.