Learn More
Fisherbrand™ Kennedy Series Workbench With LisStat™ ESD Static Control Laminate - 24 in. Deep
Class 100 cleanroom ESD workstation.
$903.00 - $1113.00
Specifications
Depth (English) | 24 in. |
---|---|
Depth (Metric) | 61 cm |
Height (English) | 30 to 36 in. |
Height (Metric) | 76.2-91.4 cm |
Product Type | Workbench with ESD Laminate Top |
Alert:
Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.
Catalog Number | Length (Metric) | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (Metric) | Length (English) | Price | Quantity & Availability | |||||
25-100-234
|
182.8 cm | 72 in. |
Each for $1,113.00
|
|
|||||
25-100-233
|
152.4 cm | 60 in. |
Each for $1,014.00
|
|
|||||
25-100-232
|
122 cm | 48 in. |
Each for $903.00
|
|
|||||
Description
Fisherbrand Kennedy Series Workbench features Class 100 Cleanroom ESD/Static Control Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- With Class 100 Cleanroom ESD/Static Control Laminate Top
- Leveling glide included - suitable for uneven floors
- White frame, white top
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 5-minute assembly
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty and Services
25-year manufacturer warranty
Specifications
24 in. | |
30 to 36 in. | |
Workbench with ESD Laminate Top |
61 cm | |
76.2-91.4 cm | |
White |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.