Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dewey Series Workbenches With Formica™ Laminate - 36 in. Deep
SDP

Workbenches covered with Formica™ laminate

$790.50 - $903.00

Specifications

Depth (English) 36 in.
Depth (Metric) 91.4 cm
Height (English) 30 to 36 in.
Height (Metric) 76.2-91.4 cm
Product Type Workbench with Formica™ Laminate Top
View More Specs

Products 2
Catalog Number Length (Metric) Price Quantity & Availability  
Catalog Number Length (Metric) Price Quantity & Availability  
25-100-214
SDP
View Documents
152.4 cm
Each for $790.50
Add to Cart
 
25-100-215
SDP
View Documents
182.8 cm
Each for $903.00
Add to Cart
 
Description

Description

  • Round front edge
  • Uses 100% cold rolled steel
  • Covered with Formica™ laminate
  • NON-ESD workstation with white frame and top
  • With cantilever leg
  • Easy to assemble (3 min.)
  • Depth: 91.4cm (36 in.)
  • Adjustable height: 76.2-91.4cm (30-36 in.)

Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25 years

Specifications

Specifications

36 in.
30 to 36 in.
Workbench with Formica™ Laminate Top
91.4 cm
76.2-91.4 cm
White
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.