Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Keyed Alike Safety Padlocks with 1.5 in. Shackle, Orange
Safer alternative to metal locks for lockout applications
$85.00 - $174.00
Specifications
Product Type | Keyed Alike Safety Padlock |
---|---|
Color | Orange |
Material | Nylon |
Diameter (English) Shackle | 0.25 in. |
Diameter (Metric) Shackle | 0.63 cm |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-000-339
|
Brady™
123270 |
6 Pk. |
Each for $174.00
|
|
|||||
19-000-337
|
Brady™
123268 |
3 Pk. |
Each for $85.00
|
|
|||||
Description
- Compact and lightweight
- Temperature, chemicals, corrosion and tamper resistant
- Nonconductive and nonsparking
- Insulated cylinder for protection from shocks
- Features ribbed design for easy gripping and handling
- Language labels: English, French and Spanish
- Custom keying and charting available
- Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)
Specifications
Keyed Alike Safety Padlock | |
Nylon | |
0.63 cm | |
Steel |
Orange | |
0.25 in. | |
3 labels/ lock, 1 English, 1 French, 1 Spanish label | |
6 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title