Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ 3-ply Latex-free Disposable Mask
Shop All International Enviroguard Systems Products
Click to view available options
3-ply Latex Free Disposable Mask; Color: Black
Description
- With up to 99% bacterial filtration, you can work with peace of mind all shift long
- Designed with soft-fit features for added comfort and high breathability
- Simple earloops offer easy donning without messy ties
- Loops are made of a comfortable spandex/polyester blend
- Ultrasonically bonded edges and secure elastic on both sides ensure this mask holds up as you put in a hard day's work
- A pliable nose clip allows for an adjustable, more secure fit to your face for enhanced protection
- Latex- and fiberglass-free
- Not intended for use by healthcare professionals
Specifications
Specifications
Product Type | General Purpose Face Mask |
Color | Black |
Fastening Type | Elastic Straps |
Material | Polypropylene |
Size | Universal |
Sterility | Non-sterile |
Style | Pleated |
Disposable | Single-use |
Filter Efficiency | 99% |
Latex Free | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction