Learn More
GVS PreSep™ 13 mm Glass Fiber Disc
Glass fiber is biologically inert, autoclavable and highly resistant to oxidizing agents and weak acids. Glass fiber can be used to extend the life of a final filter as a prefilter or they can be used alone for low cost sample clarification.
Supplier: GVS PreSep™ 1215571
Description
Properties
- Glass fiber filter membranes with binders are composed of borosilicate glass fibers woven into a porous matrix and bonded by an acrylic resin.
- This bonding produces a filter that reduces media migration and has the strength required for high-volume aqueous filtrations.
- Glass fiber membranes with a binder are usually recommended for filtrations of long duration under pressure.
- Glass fiber membranes without binders are designed for solvent filtration or gravimetric analysis to avoid binder extractable.
- Filters without binders are recommended for analytical and gravimetric determinations.
Characteristics
- Binder: Acrylic
- Holding capacity: High dirt
- Material: Biologically inert
- Bonding reduces media migration
- Max operating temperature (with binder): 165°C
Applications
- Analytical and Gravimetric determinations
Specifications
Not Autoclavable | |
Disc | |
1.0 μm | |
Disc Membrane |
Aerosol Sampling, Particulate Monitoring | |
Borosilicate Glass Fiber | |
Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.