Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 11 mm Glass Wide Opening Crimp Top Vial Convenience Kits
Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 crimp caps with pre-assembled septa.
Supplier: Fisherbrand™ 13622203
Description
Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 crimp caps with pre-assembled septa.
- Save time during sample preparation
- Reduce the risk of contamination
- Unassembled kits
- Include 100 vials and 100 caps with pre-assembled septa
- Reusable two compartment trays protect vials and closures while keeping matching supplies together
- Clear trays make it easy to keep track of available supplies without opening containers
Specifications
Silver | |
12 mm | |
No | |
Clear PTFE/Red Rubber | |
0.5, 1.0 and 1.5 mL | |
11 mm | |
Flat Bottom | |
2 mL | |
Aluminum | |
32 mm | |
11 mm | |
1.5 mL |
Clear | |
Borosilicate Glass | |
1.5 mL | |
Yes | |
100 | |
< 170 μL | |
Fisherbrand™ | |
Autosampler Crimp Top Vial | |
Crimp | |
Crimp Top Autosampler Vial Convenience Kit | |
Yes | |
5.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction